Shop All Quick Connect Fittings
Dixon
Barb to Thor Coupler, Barb, 1/2, Steel
Mfr # 4PS6
Zoro # G0623743
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Thor
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 4PS6
- Zoro # G0623743
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 3/4" |
Overall Length | 3 15/16 in |
Hose Fitting Size | 3/4 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 9/16 in |
Barb Size | 3/4 in |
Description
Quick Connect Hose Coupling, Thor, Steel, Socket, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm, PK 50 (H615-50K)
- OTC Universal C-Frame Nut Splitter (4576)
- DAYTON 2/B77 Banded V-Belt, 80-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G896)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 18 # of Teeth (41B18F-5/8)
- DIXON Male to Indust. Coupler, (M)NPT, 3/8, Brass (3DM3-B)
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Steel (P4M4)
- DIXON AirChief Fem NPT, 3/8", Coupler, 1/4", BR (DC2023)
- DIXON AirChief Fem NPT, 3/8", Coupler, 3/8", ST (DC26)
- DIXON P-Series Thor MaleNPT, 1", Coupler, 1/2", ST (4PM8)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS3)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ6)
- Dixon Hose Fittings