Shop All Quick Connect Fittings
Dixon
Barb to Thor Coupler, Barb, 1/2, Steel
Mfr # 4PS3
Zoro # G1772364
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Thor
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4PS3
- Zoro # G1772364
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 3/8" |
Max. Outside Dia. | 1 9/16 in |
Overall Length | 3 1/2 in |
Barb Size | 3/8 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Thor, Steel, Socket, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1201F-U10/32-03D)
- BELAIRE Air Compressor, 10 HP, 120 gal., 2-Stage (4112D)
- SKF Radial Ball Bearing, Open, 17mm Bore Dia (6203 NR JEM)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 3/4-14, 1-1/16-12, Tee (2028-12-12S)
- DIXON HSeries Poppet FNPT, 1/4", Coupler 1/4", BR (2HF2-B)
- DIXON Female to Industrial Coupler, (F)NPT, 1/2 (4DF4-B)
- DIXON M Series Auto FNPT Coupler Brass, 1/4" (2MF2-B)
- DIXON H Hi-Volume, FNPT 1-1/4", Coupler 1-1/4"BR (10HF10-B)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S3)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M4)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 50 (CPL441-50K)
- Dixon Hose Fittings