Shop All Quick Connect Fittings
Dixon
Barb to Thor Coupler, Barb, 1/2, Brass
Mfr # 4PS6-B
Zoro # G1484122
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Thor
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4PS6-B
- Zoro # G1484122
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 3/4" |
Barb Size | 3/4 in |
Hose Fitting Size | 3/4 in |
Max. Outside Dia. | 1 9/16 in |
Overall Length | 3 15/16 in |
Coupling Size | 1/2 in |
Description
Quick Connect Hose Coupling, Thor, Brass, Socket, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cup - Single Cup; 5.909 In Od X 1.4375 In W; Case Carburized Steel (742)
- BVA HYDRAULICS Hand Pump 2 Speed S/A 122 Cu In Steel 10 (P2001)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 230 cfm (AB-700)
- PIX Belt, A/4L, 1/2 x 177 in. OC (A175)
- DIXON Quick Connect Plug, Male, 2.22", Aluminum (2SHDM2)
- DIXON Female to Industrial Coupler, (F)NPT, 3/8 (3DF2-B)
- DIXON 1/4" NPT 316 SS Insert (RN22)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S3)
- DIXON Steel Schrader Nipple, 1/4", M-NPTF (SHD2M2)
- DIXON E-Series, Fem NPT, 3/4", Coupler 3/4", BR (6EF6-B)
- FOSTER Straight-Thru Brass Socket, 1/4"FPT (25FS)
- Dixon Hose Fittings