Shop All Quick Connect Fittings
Dixon
Barb to Industrial Plug, Barb, 1/4, Steel
Mfr # D2S3
Zoro # G3075283
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # D2S3
- Zoro # G3075283
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 9/16 in |
Barb Size | 3/8 in |
Overall Length | 2 1/8 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Layout Fluid, Aerosol, Blue, 11.5 oz. (1611)
- TIMKEN TIM-M86647, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M86647 (M86647)
- MI-T-M 3/8" x 50 ft Air Hose 4000 psi (15-0209)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 16.4 inch OD (4C160E)
- DIXON Industrial Plug Hose, End, 3/8"x1/4" (DCP2144)
- DIXON AirChief Ind MNPT, 1/4", Coupler 1/4", BR (DC21)
- DIXON Female to indust. Plug, (F)NPT, 3/8, Steel (D3F2)
- DIXON K-Series FeMNPT, 3/8", Coupler, 3/8", ST (3KF3)
- DIXON VSeries Valved CouplerST, 3/4", FNPTF, 3/4" (6VF6)
- DIXON Barb to Automotive Plug, Barb, 1/4, Steel (J2S3)
- MILTON INDUSTRIES. 1/2 in. Female Body G-Style, Skin Pack (S-1815)
- Dixon Hose Fittings