Shop All Quick Connect Fittings
Dixon
Barb to Industrial Plug, Barb, 1/2, Steel
Mfr # D4S3
Zoro # G2113474
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # D4S3
- Zoro # G2113474
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 3/8" |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 3/4 in |
Overall Length | 2 9/16 in |
Coupling Size | 1/2 in |
Barb Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6305Z C3, Single Row Ball Brgs, 6305Z C3 (6305Z C3)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.78In (2024-2-4S)
- DART CONTROLS DC Speed Control, 12/24VDC, 2A, NEMA 1/4 (13DV1A)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20)
- DIXON F Series Industrial Male Quick Disconnect Pneumatic Manual Coupler, 3/8-18 Nominal, 500 psi Pressure (4FM3)
- DIXON Boss Male Stem Iron, 2.5", NPT x 2.5" (MS31)
- DIXON Barb to Indust. Coupler, Barb, 1/4, Steel (2FS2)
- DIXON Air Chief Industrial Female Quick Connect Coupler, 1/4-18 Nominal, Quick Connect Coupler x NPTF, 300 (DC2622)
- DIXON DQC H Industrial Interchange Female Plug, 1/8-27 Nominal, Female NPTF, Steel (H1F1)
- DIXON Female to Thor Nipple, (F)NPT, 1/2, Steel (P4F3)
- ZORO SELECT Shank Coupling (3LZ18)
- Dixon Quick Connect Fittings