Shop All Quick Connect Fittings
Dixon
Barb to Industrial Plug, Barb, 1/2, Steel, Color: Silver
Mfr # D4S4
Zoro # G2579656
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
- Quick Connect Air Coupling Barb Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # D4S4
- Zoro # G2579656
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 1/2" |
Coupling Size | 1/2 in |
Hose Fitting Size | 1/2 in |
Barb Size | 1/2 in |
Max. Outside Dia. | 1/2 in |
Overall Length | 2 9/16 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 5/8" x 10 ft Coupled Low Pressure Garden Hose 125 psi (601033-10)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPS-110)
- BSC PREFERRED Poly Rib J Belt, 16.3in EL-4 Rib (163J4)
- DIXON Female to Industrial Coupler, (F)NPT, 1/4 (2FF3-B)
- DIXON D-Series MNPT, 3/8", Coupler, 1/2"-BR (3DM4-B)
- DIXON K-Series, Dust Cap Nitrile, 1/2" (K4DC)
- DIXON E-Series MNPT, 3/8", Coupler 3/8", BR (3EM3-B)
- DIXON FSeries Manual Coupler 1/4", Hose, 3/8", BR (2FS3-B)
- DIXON Barb to Automotive Plug, Barb, 1/4, Steel (J2S2)
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Brass (P4M8-B)
- LIGHTHOUSE 615-8 0.25 x 0.5 in. Reusable Hose End (LI326469)
- Dixon Quick Connect Fittings