Shop All Quick Connect Fittings
Dixon
Barb to Indust. Coupler, Barb, 3/8, Steel
Mfr # 3FS3
Zoro # G3154076
original price:
$19.29
25% off
new price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
- Quick Connect Air Coupling Barb Size 3/8"
Product Information
- Brand Dixon
- MFR # 3FS3
- Zoro # G3154076
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Barb Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Barb Size - Quick Connect Air Couplings | 3/8" |
Barb Size | 3/8 in |
Coupling Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Overall Length | 2 7/8 in |
Max. Outside Dia. | 1 1/16 in |
Details
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN UL207106 138 BORE, Ball Insert Brg 14375 In Id X 28346 In Od X 20118 In W Eccenctric Collar (UL207-106 1-3/8 BORE)
- POWERFLITE 4L660 66" Outside Length, 1/2" Top Width, 1 Ribs (4L660-2)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-7/8 In, Aluminum (2C-287-A)
- LOCTITE Dry Film Lubricant, 10 lb., Can, Black LB 8017 Moly Dry Film Lubricant (233503)
- DIXON Agricultural Ball Coupler 3/4", NPTF 3/4" (6AGF6)
- DIXON K-Series FeMNPT, 1/4", Coupler 1-ST (2KF2)
- DIXON Female to indust. Plug, (F)NPT, 1/4, Steel (D2F3)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Steel (D2M3)
- DIXON Air Chief Coupler1/4", PushOn Hose3/8", BR (DC2044L)
- DIXON Coupler, Brass, 1/4 FNPT, 1/4 Body (2DF2-B)
- FESTO Coupling Socket KD3-CK-4 (KD3-CK-4)
- Dixon Hose Fittings