Shop All Quick Connect Fittings
Dixon
Barb to Indust. Coupler, Barb, 1/4, Steel
Mfr # 2FS2
Zoro # G2245476
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2FS2
- Zoro # G2245476
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Barb Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 2 1/2 in |
Max. Outside Dia. | 7/8 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Barb Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1900mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB1900)
- PRECISION BRAND Hose Clamp, 7/32" to 5/8" Dia., PK10 (M4P)
- CLIMAX METAL PRODUCTS M2C-60 Metric Two-Piece Clamping Collar (M2C-60)
- CONTINENTAL CONTITECH 2/3VX630 Banded Cogged V-Belt, 63" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX630)
- DIXON P-Series Thor MaleNPT, 1", Coupler, 1/2", ST (4PM8)
- DIXON Barb to Automotive Plug, Barb, 3/8, Steel (J3S3)
- DIXON Male to Industrial Coupler, 1/4, Brass (2FM2-B)
- DIXON WS-Series FeMNPT, 1", Coupler 1", ST (8WSF8)
- DIXON 1/2 SCHRADER PLUG, 1/4 M-NPTF STEEL (SHD4M2)
- DIXON Female to indust. Plug, (F)NPT, 1/4, Brass (D2F2-B)
- DIXON J Series Tru-Flate Automotive Female Quick Disconnect Pneumatic Coupler, 1/2-14 Nominal, 500 psi Pre (3JF4)
- Dixon Quick Connect Fittings