Shop All Quick Connect Fittings
Dixon
Barb to Bowes Nipple, Barb, 1/2, Steel
Mfr # N4S6
Zoro # G1295524
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 500 psi
- Quick Connect Air Coupling Barb Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # N4S6
- Zoro # G1295524
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 3/4" |
Barb Size | 3/4 in |
Overall Length | 4 15/16 in |
Hose Fitting Size | 3/4 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 7/16 in |
Description
Quick Connect Hose Coupling, Bowes, Steel, Plug, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Control Valve, 12VDC, 1/8" Size (P2LAX591ESHDDG47)
- LUBESITE Gravity Feed Oiler, 7-3/4"H, 8 oz. (G-8)
- HERITAGE Hose Clamp, Gen Purp Assort 100 pcs. (DISP-HC100)
- CHICAGO PNEUMATIC Pressure Switch, 145-175 psi (1312100570)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Steel (4FM4)
- DIXON King Nipple Grooved Steel, 6" (STV60)
- DIXON K-Series FeMNPT, 3/8", Coupler, 3/8", ST (3KF3)
- DIXON AirChief Coupler, 1/2", Hose, 1/2", ST (DC1045)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 x 3/8 in, Quick-Connect x FNPT, Brass (2FF3-B)
- DIXON Male to Automotive Plug, (M)NPT, 3/8, Steel (J3M3)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E720)
- Dixon Hose Fittings