Shop All Quick Connect Fittings
Dixon
Barb to Bowes Nipple, Barb, 1/2, Steel
Mfr # N4S4
Zoro # G1571997
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 500 psi
- Quick Connect Air Coupling Barb Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # N4S4
- Zoro # G1571997
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 1/2" |
Hose Fitting Size | 1/2 in |
Barb Size | 1/2 in |
Overall Length | 4 15/16 in |
Max. Outside Dia. | 1 7/16 in |
Coupling Size | 1/2 in |
Description
Quick Connect Hose Coupling, Bowes, Steel, Plug, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 24 In L, 304 SS (1 1/4 GKS-304-24)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP207-20)
- TIMKEN TIM-342S, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 342S (342S)
- AMERIC Fan Blade Assembly, 12 in. (BLADE-VAF3000)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M4)
- DIXON M Series Auto FNPT Coupler Brass, 1/4" (2MF2-B)
- DIXON Air Chief Lincoln Male Coupler, 1/4", BR (DC27)
- DIXON Female to Ind. Coupler, (F)NPT, 3/8, Brass (3DF3-B)
- DIXON WSeries FemaleNPT, 3/4", Coupler, 3/4", BR (6WF6-B)
- DIXON DF Series Industrial Female Quick Connect Coupler, 1/4-18 Nominal, 300 psi Pressure, 303 SS, Domesti (2FF2-S)
- MILTON 1/4 In. NPT H-Style Male Steel-Plated Plug (S-1839)
- Dixon Hose Fittings