Shop All Quick Connect Fittings
Dixon
Barb to Bowes Nipple, Barb, 1/2, Brass
Mfr # N4S6-B-LS
Zoro # G0701023
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # N4S6-B-LS
- Zoro # G0701023
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 3/4" |
Overall Length | 4 15/16 in |
Max. Outside Dia. | 1 7/16 in |
Hose Fitting Size | 3/4 in |
Barb Size | 3/4 in |
Coupling Size | 1/2 in |
Description
Quick Connect Hose Coupling, Bowes, Brass, Plug, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fgl-0, ¼ Drum, H-1/Food Grade White Grease For Auto Lube Greasing Systems (L0230-039)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-LB-RS-QC)
- BETA 1 FILTERS Air/Oil Separator replacement for EFC03498328 / GARDNER DENVER (B1AS0001096)
- GATES 686 mm Outside Length, 6 mm Top Width, 1 Ribs (2L270)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS6)
- DIXON Air Chief Industrial Female Quick Connect Coupler, 3/8-18 Nominal, Quick Connect Coupler x NPTF, Ste (DC26)
- DIXON Industrial Plug Hose, End, 3/8"x1/4" (DCP2144)
- DIXON Air Chief Industrial Female Quick Connect Coupler, 1/4-18 Nominal, Quick Connect Coupler x NPTF, 300 (DC2622)
- DIXON F Series Industrial Female Quick Disconnect Pneumatic Manual Coupler, 3/8-18 Nominal, 500 psi Pressu (2FF3-S)
- DIXON Quick Connect Plug, Female, 2.10", Aluminum (2SHDF2)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B20-5BP)
- Dixon Quick Connect Fittings