Shop All Quick Connect Fittings
Dixon
Barb to Bowes Nipple, Barb, 1/2, Brass
Mfr # N4S4-B
Zoro # G1922313
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # N4S4-B
- Zoro # G1922313
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 1/2" |
Barb Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Max. Outside Dia. | 1 7/16 in |
Barb Size | 1/2 in |
Coupling Size | 1/2 in |
Overall Length | 4 15/16 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Bowes, Brass, Plug, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG429, Return Line, 10 micron, Outside-In (MF0594704)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx48 In, 9/16 JIC (R2-6-48F)
- DAYTON 1X868 Bronze Sleeve Bearing 3 Pack (1X868)
- PIX Belt, BX Cogged, 21/32 x 77 in. OC (BX74)
- DIXON HTSeries Coupler ST 3/8", FemaleNPTF, 3/4" (3HTOF4)
- DIXON Female to indust. Plug, (F)NPT, 1/4, Steel (D2F2)
- DIXON Female to indust. Plug, (F)NPT, 1/2, Steel (D4F4)
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Steel (4NM4)
- DIXON VSeries Valved CouplerSS, 3/4", FNPTF, 3/4" (6VF6-SS)
- DIXON AirChief Fem NPT, 3/8", Coupler, 3/8", ST (DC26)
- FOSTER Plugs, 310 Series, Steel, 3/8" (310-43)
- Dixon Quick Connect Fittings