Shop All Quick Connect Fittings
Dixon
Barb to Bowes Nipple, Barb, 1/2, Brass
Mfr # N4S4-B-LS
Zoro # G3224024
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # N4S4-B-LS
- Zoro # G3224024
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 1/2" |
Barb Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Max. Outside Dia. | 1 7/16 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 1/2 in |
Overall Length | 4 15/16 in |
Barb Size | 1/2 in |
Description
Quick Connect Hose Coupling, Bowes, Brass, Plug, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Precision Greasable Rod End, Steel (KFR10Z)
- SUPER LUBE 30 lb Pail White (92030)
- SUPER LUBE Multi-Purpose Grease, Bellow, 450mL, NLGI1 (41580/1)
- FESTO Rod Eye SGS-5/16-24 (SGS-5/16-24)
- DIXON VSeries Valved Coupler BR 1", FNPTF 1" (8VF8-B)
- DIXON Air Chief Industrial Female Quick Connect Plug, 1/2-14 Nominal, Quick Connect Plug x NPTF, 300 psi P (DCP18)
- DIXON Female to Thor Coupler, (F)NPT, 1/2, Steel (4PF4)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S3)
- DIXON 1/2 SCHRADER PLUG, 1/4 M-NPTF STEEL (SHD4M2)
- DIXON F-Series Manual FNPT, 1/2", Coupler3/8", ST (3FF4)
- MILTON INDUSTRIES 3/8" FNPT V Style High Flow Steel Plug (S763-1)
- Dixon Hose Fittings