Shop All Quick Connect Fittings
Dixon
Barb to Automotive Plug, Barb, 1/4, Steel
Mfr # J2S3
Zoro # G1773545
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 500 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # J2S3
- Zoro # G1773545
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Barb Size | 3/8 in |
Max. Outside Dia. | 9/16 in |
Overall Length | 2 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MaleORS-MNPT, 1-14, 1/2-14, Strt (FF2031T1008S)
- LOVEJOY U Joint, 1/4 In (D-2B)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi (TMP-N-4100)
- INA Pillow Block Bearing, Ball, 25mm Bore (PSHEY25-XL-N)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS6)
- DIXON ARO Male Plug Steel NPT, 1/4" (DCP37)
- DIXON F-Series Manual FNPT, 1/4", Coupler1/4", SS (2FF2-S)
- DIXON Male to Industrial Coupler, 1/4, Brass (2FM2-B)
- DIXON AirChief Coupler, 1/4", Hose, 3/8", BR (DC2044)
- DIXON FSeries Man Coupler1/4", Push Barb3/8", BR (2FB3-B)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (17)
- Dixon Quick Connect Fittings