Shop All Quick Connect Fittings
Dixon
Barb to Automotive Plug, Barb, 1/4, Steel
Mfr # J2S2
Zoro # G2054062
original price:
$2.95
12% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 500 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # J2S2
- Zoro # G2054062
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Barb Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 9/16 in |
Overall Length | 2 in |
Barb Size | 1/4 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 10mm, 303 SS (MSP-10-SS)
- WESTERN ENTERPRISES Hose Couplers, 31 31**** (31****)
- MARATHON Motor 3 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 182TC Frame, TENV (Y541A)
- TOMPKINS Hydraulic Fitting-Steel06FJ CAP (0304-C-06)
- DIXON Agricultural Ball Coupler 3/4", NPTF 3/4" (6AGF6)
- DIXON Male to Automotive Coupler, (M)NPT, 3/8 (3JM3)
- DIXON Male to Industrial Plug, (M)NPT, 3/8, Steel (D3M3)
- DIXON Male to Industrial Coupler, (M)NPT, 1/4 (2FM2)
- DIXON K-Series Fem NPT, 3/4", Coupler, 1/2", ST (4KF6)
- DIXON 3/4 V PLUG, 3/4 M-NPTF STEEL, UNVALVED (V6M6-E)
- PARKER Coupler Body, Brass, Push On, 50 cfm (B34-5BPN)
- Dixon Hose Fittings