Shop All Band Clamps
Dixon
Band Clamp Preformed, F 5" ID
Mfr # F20
Zoro # G6546088
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # F20
- Zoro # G6546088
- Country of Origin United States
- Category Band Clamps
Details
Item | Band Clamp Preformed,F 5" ID |
Description
Band Clamp Preformed,F 5 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA FOAM 12 Oz. Aerosol Deep Creep Penetrant (SEAFDC14)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 2 (SWSE2XA)
- IRWIN Threaded Insert Tool, 5/16-18 (L722-5/16-18)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MJ (2403-10-10)
- DIXON Preformed Band Clamp K SS, 4" (KS16)
- DIXON Band Clamp Preformed F 3-1/2"ID (F14)
- DIXON Preformed Band Clamp K ST, 3" (K12)
- DIXON Preformed Band Clamp K SS, 3" (KS12)
- DIXON Preformed Band Clamp, K ST, 1-1/4" (K5)
- DIXON F Series Center Punch Preformed Band Clamp, 5 ID x 0.022 in Thick, 300 SS, Domestic (FS20)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP20S9)
- Dixon Band Clamps