Shop All Band Clamps
Dixon
Band Clamp Preformed, F 4" ID
Mfr # F16
Zoro # G6546097
Sold in multiples of 25 for $62.25
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # F16
- Zoro # G6546097
- Country of Origin United States
- Category Band Clamps
Details
Item | Band Clamp Preformed,F 4" ID |
Description
Band Clamp Preformed,F 4 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50BTL21)
- AMFLO Amflo AMF4-25D .25 - .25 X 25ft. Recoil Hose (AMF4-25D)
- DAYTON Jaw Coupling Hub, L100, Sinterd Iron, 1-1/4 (29HY92)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SS500K000030)
- DIXON Band Clamp Preformed F 1-1/4"ID (F5)
- DIXON Band Clamp Preformed, F 2" ID (F8)
- DIXON F Series Center Punch Preformed Band Clamp, 5 ID x 0.022 in Thick, 300 SS, Domestic (FS20)
- DIXON Band Clamp Preformed F 1-1/2"ID (F6)
- DIXON Band Clamp Preformed, F 1" ID (F4)
- DIXON Preformed Band Clamp K ST, 3" (K12)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2469)
- Dixon Hose Fittings