Shop All Band Clamps
Dixon
Band Clamp Preformed, F 3" ID
Mfr # F12
Zoro # G6546106
Sold in multiples of 50 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # F12
- Zoro # G6546106
- Country of Origin United States
- Category Band Clamps
Details
Item | Band Clamp Preformed,F 3" ID |
Description
Band Clamp Preformed,F 3 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R62E10GV, Return Line, 10 micron (ZX-R62E10GV)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/4 In., 1.0 gpm (54410931)
- KOYO Medium Ball Bearings 31-52MM (6205ZZ)
- DODGE 2Bk120H Sheave (2MBL117)
- DIXON Preformed Band Clamp, K ST, 3-1/2" (K14)
- DIXON Preformed Band Clamp, K SS, 1-3/8" (KS311)
- DIXON RollOver Smooth ID Band Clamp, 13/16" ID (JS201)
- DIXON Preformed Band Clamp, K SS, 1-1/2" (KS6)
- DIXON Band Clamp Preformed, F 1" ID (F4)
- DIXON F Series Center Punch Preformed Band Clamp, 8 ID x 0.031 in Thick, 300 SS, Domestic (F32)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2039)
- Dixon Hose Fittings