Shop All Band Clamps
Dixon
Band Clamp Preformed, F 2" ID
Mfr # F8
Zoro # G6546115
product price: $1.99
/ea
Sold in multiples of 100 for $199.00
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # F8
- Zoro # G6546115
- Country of Origin United States
- Category Band Clamps
Details
Item | Band Clamp Preformed,F 2" ID |
Description
Band Clamp Preformed,F 2 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING SDx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-5/8)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003P10NB, Return Line, 10 micron, Outside-In (MF0062305)
- ALEMITE Alemite Grease Fitting, Assort, 48 pcs. (DISP-GFA23651)
- DAYTON Motor Brush Set, 5/16 In L, 9/16 In W, Pk2 (6YHY5)
- DIXON Preformed Band Clamp K ST, 2" (K8)
- DIXON Preformed Band Clamp, K ST, 1-1/4" (K5)
- DIXON Preformed Band Clamp K ST, 1" (K4)
- DIXON F Series Center Punch Preformed Band Clamp, 8 ID x 0.031 in Thick, 300 SS, Domestic (F32)
- DIXON Preformed Band Clamp, K SS, 4-1/2" (KS18)
- DIXON Band Clamp Preformed F 13/16", ID (F3)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK24 (GRS201)
- Dixon Hose Fittings