Shop All Ball Valves
Dixon
Ball Wye, 1/4", Turn Valve 1-1/2", Inlet
Mfr # S7100-15
Zoro # G7144798
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Body Material Cast Brass
- Body Style Wye
- Connection Type (1) 1-1/2" FNST x (2) 1-1/2" MNST
- Ball Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # S7100-15
- Zoro # G7144798
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Details
Body Material | Cast Brass |
Body Style | Wye |
Connection Type | (1) 1-1/2" FNST x (2) 1-1/2" MNST |
Ball Material | Brass |
Item | Ball Wye,1/4",Turn Valve 1-1/2",Inlet |
Valve Structure | Full Flow |
Ball Valve Product Group | Manual |
Handle Type | Quarter Turn |
Ball Valve Basic Body Material | Brass |
Max. Pressure | 175 psi @ 70 Degrees F |
Description
Ball Wye,1/4 In.,Turn Valve 1-1/2 In.,Inlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EAUTBH120STE)
- COLDER 1/8" Hose Barb Inline Coupling (PMCD170212)
- AMERICAN STANDARD Cartucho 35Mm F/Ktch Soltura Fct (M951483-0070A)
- ZURN 1.6 GAL CONCEALED MOTORIZED FLSH VLV W/11L (ZEMS6152AV-WS1-11L)
- DIXON TrueSeal Ball Valve, 3/8 x 1/4 in, Tube x Tube Elbow Union, Glass-Reinforced Polypropylene Body (PP6VEU4-MG)
- DIXON Polypropylene 6Bolt Ball Valve, 3" (PVFP300)
- DIXON Dual Y Valve Non-Vented, 1-1/4", Inlet (BBV125DW)
- DIXON 1-1/4" NPT Brass Ball Valve (FBVG125)
- DIXON LeaderLine Y BallValve, 2.5"FNSTx1.5"MNST (LLBV2515F)
- DIXON SS Ball Valve, Full Port, 1" (SSBV100)
- ZORO SELECT 5/8" Flare Brass Gas Ball Valve Inline (G-GBVF-58)
- Dixon Ball Valves