Shop All Push On Hose Fittings
Dixon
Automatic Weld Ferrule, PL, 4"
Mfr # TL14AM7-400PL
Zoro # G6547077
original price:
$87.13
11% off
new price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3.83"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # TL14AM7-400PL
- Zoro # G6547077
- Country of Origin Thailand
- Category Push On Hose Fittings
Details
For Hose I.D. | 3.83" |
Material | 316L Stainless Steel |
Item | Automatic Weld Ferrule,PL,4" |
Description
Automatic Weld Ferrule,PL,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 3VX355 Power-Wedge Cog-Belt (3VX355)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 5/8, PK3 (EF081210)
- ANCHORLUBE Water-Based Cutting Fluid, 8 oz, Squeeze Bottle, 12PK (3010)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-34AS)
- DIXON Boss Ground Joint Female Spud SS, 3/4" (RGB8)
- DIXON Reusable Hose Fitting, 1/2 in Nominal, MNPT End Style, 360 Brass Alloy (1838158K)
- DIXON MNPT, 1/4"xPushon Hose, Barb, 1/4" (2720404C)
- DIXON Type B Male x Hose, Shank, 6" (MC3096)
- DIXON King Nipple NPT Threaded Aluminum, 4" (AST40)
- DIXON Long Weld Ferrule 304SS, 2" (L14AM7-G200)
- DIXON Brass Ferrules for Air n Fluid, ID 0.718" (BFM718B)
- Dixon Hose Fittings