Shop All Push On Hose Fittings
Dixon
ASA Flanged King Combo Nipple, 8", 150lb.
Mfr # FST80
Zoro # G6562291
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # FST80
- Zoro # G6562291
- UPC # 697464114604
- Country of Origin United States
- Category Push On Hose Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | ASA Flanged King Combo Nipple,8",150lb. |
Description
ASA Flanged King Combo Nipple,8",150lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX124 Cogged Belt, 127 in Outside Length, 21/32 in Top Width, 1 Ribs (BX124)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006917, Pressure Line, 10 micron, Outside-In (MF0436150)
- DEUBLIN Union 3/8 BSP RH (17-025-039)
- MARATHON MOTORS Vector Motor, 3/4 HP, 2.28 ft-lb., 230/460V (056H17F2018)
- DIXON MNPT, 3/4"xHose, Barb, 1/2" (1020812C)
- DIXON Boss Ground Joint, Female Spud, Steel, 3/4" (GB8)
- DIXON Type B Female x Hose, Shank, 4" (FC3104)
- DIXON MNPT 3/4"xHose, Barb, 1" (1021612C)
- DIXON MNPT, 1/8"xHose, Barb, 1/8" (1020202C)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 3/4" (2721212C)
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-03A)
- Dixon Hose Fittings