Shop All Push On Hose Fittings
Dixon
API Petroleum Male, 1", NPT BR
Mfr # H5212-A
Zoro # G7154150
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Use with Internally Expanding Permanent Couplings- Scovill Style; Designed for Internal Expansion only
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Coupling
- Basic Material Brass
- Special Features Coupling has Octagonal Facets for Tightening with Wrench; The Stem is Expanded to Nominal Inner Diameter of hose for a rigid, Uniform, Full-Flow Area; Couplings are Compact,Light and Streamlined to Eliminate Catching on Curbs and Shrubs; Couplings are Pre-lubricated for Assembly; Stems are Machined from Bar Stock or Solid Brass Forgings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # H5212-A
- Zoro # G7154150
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Length | 2-1/4" |
Outside Dia. | 1-13/16" |
Pipe Size (Fittings) | 1" |
Coupling Size | 1" |
Details
For Use With | Use with Internally Expanding Permanent Couplings- Scovill Style; Designed for Internal Expansion only |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Coupling |
Basic Material | Brass |
Item | API Petroleum Male,1",NPT BR |
Special Features | Coupling has Octagonal Facets for Tightening with Wrench; The Stem is Expanded to Nominal Inner Diameter of hose for a rigid, Uniform, Full-Flow Area; Couplings are Compact,Light and Streamlined to Eliminate Catching on Curbs and Shrubs; Couplings are Pre-lubricated for Assembly; Stems are Machined from Bar Stock or Solid Brass Forgings |
System of Measurement | Inch |
Specific Pipe Fitting Shape | Coupling |
Standards | API certified, Tested and Compliant with API 1629 6th Edition |
Basic Pipe Fitting Material | Metal |
Compliance | API 1629 |
Pipe Fitting Connection Type | NPT |
Description
API Petroleum Male,1 In.,NPT BR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Blanking Plug B-1/4 (B-1/4)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- PARKER Manifold, Anodized Aluminum, 4 Outlets (4A204)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2 In. (VCR-2)
- DIXON Dixon Hose, Mender Steel, 1-1/2" (DM21)
- DIXON King Nipple, NPT Threaded Plated ST, 3" (STC35)
- DIXON Boss Ground Joint Double Spud Iron, 3" (GDB38)
- DIXON Long Weld Ferrule, 316L SS, 1" (L14AM7-R100)
- DIXON Brass Ferrules for Air/Fluid, ID 0.750" (BFM750)
- DIXON King Nipple Grooved Steel, 8" (STV80)
- MILTON INDUSTRIES 1/4" NPT Male L-Style Plug (791)
- Dixon Hose Fittings