Shop All Push On Hose Fittings
Dixon
API 520H Ferrule, ID 1", 1-33/64-1-35/64
Mfr # R1BS-A
Zoro # G6564227
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # R1BS-A
- Zoro # G6564227
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 1" |
Material | Brass |
Item | API 520H Ferrule,ID 1",1-33/64-1-35/64 |
Description
API 520H Ferrule,ID 1 In.,1-33/64-1-35/64
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN 2 Bolt Pressed Steel Flange Unit, Insert, Set Scrw, 0.75-in. Bre, 2.8125-in. BH to BH, 3.5625-in. L (SBPFL204-12)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 6,000 psi (EZ-P-BHL-350)
- WESTWARD Pump, Air Treadle (5ML66)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC8)
- DIXON Swivel 3/8" Hose I.D, 1/4" Thread (1240604K)
- DIXON Hose Barb Fitting with Yellow Plastic Cap, 1/2 in Nominal, Rigid Tube x Push-On Hose Barb End Style, (2940808SS)
- DIXON Long Weld Ferrule 304SS, 1-1/2" (L14AM7-G150)
- DIXON Dixon Hose, Mender Steel, 1-1/2" (DM21)
- DIXON MNPT, 3/4"xHose, Barb, 1/2" (1020812C)
- DIXON Boss Ground Joint Female Spud Iron, 3" (GB38)
- DIXON Brass King Combination Nipple, MNPT x Barbed (BST25)
- Dixon Push On Hose Fittings