Shop All Fire Hose Accessories
Dixon
Angle and Suction Elbow, 90deg., 2-1/2"
Mfr # RSE90250F
Zoro # G7128637
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Satin Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 2-1/2" x 2-1/2"
- Pipe Fitting Connection Type FNST x MNST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RSE90250F
- Zoro # G7128637
- UPC # 00697464355182
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 2-1/2" x 2-1/2" |
Pipe Size - Nominal | 2-1/2" |
Details
Item | Angle and Suction Elbow |
Pipe Fitting Material | Satin Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | FNST x MNST |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Pipe Type | Same Size |
Description
Angle and Suction Elbow,90deg.,2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-E)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Large, Light Blue (JKC9024SPLB)
- CUT PRO Cut Resistant Glove, PR (92748HVL)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-08-0021)
- DIXON FNPT 3"x MNST 2-1/2", Hex Nipple BR (FM3025F)
- DIXON Storz Canadap, with Canadable, 4" (SC400-NL)
- DIXON FNPT 3"x MNPT 2-1/2", Hex Nipple BR (FM3025T)
- DIXON Pin Rack Nipple, 1.5"NPT x 1.5"NST (PRN150F)
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic (HA1575T)
- DIXON The Right Connection FDC Plug, 2-1/2 in Nominal, NST End Style, Polycarbonate, Domestic (PP250F)
- FIRST ALERT First Alert FE1A10GOA General Purpose Fire Extinguisher 1-A:10-B:C - Red (FE1A10GOA)
- Dixon Fire Hose Accessories