Shop All Fire Hose Accessories
Dixon
Angle and Suction Elbow, 45deg., 2-1/2"
Mfr # RSE45250F
Zoro # G7126799
original price:
$191.62
10% off
new price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material Satin Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Fitting Connection Type FNST x MNST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RSE45250F
- Zoro # G7126799
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 2-1/2" x 2-1/2" |
Pipe Size - Nominal | 2-1/2" |
Details
Item | Angle and Suction Elbow |
Specific Fitting Shape | 45 Degrees Elbow |
Pipe Fitting Material | Satin Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | FNST x MNST |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Connection Type | Threaded |
Pipe Type | Same Size |
Threading | NPT |
Gender | Male |
Fitting Shape | Elbow |
Pipe Fitting Gender | Male |
Pipe Fitting Material & Finish | Satin Brass |
Finish/Coating | Satin |
Fitting Side B Gender | Male |
Fitting Side A Type | NST (NH) |
Fitting Side B Type | NST (NH) |
Description
45 Degrees Elbow, Brass, Satin, NST (NH), Male, NST (NH)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Argon Grade, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-2)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, M, 12PK (0409RBLKMED)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 3/4 in W x 16 ft L, Black on White (M21-750-499)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 4 ft. L (141S0034BU)
- DIXON Hole Type Spanner Wrench (HTSW)
- DIXON Angle and Suction Elbow, 90deg., 2-1/2" (RSE90250F)
- DIXON FNPT 2"x MNST 1-1/2", Hex Nipple BR (FM2015F)
- DIXON Storz Canadap, with Canadable, 4" (SC400-NL)
- DIXON Hex Nipple BR, FNST, 1-1/2"xMNPT, 1-1/2" (FM15F15T)
- DIXON Pin Rack Nipple, 1.5"NPT x 1.5"NST (PRN150F)
- DIXON BR FNST, 2-1/2", SwivelxMNPT, 2-1/2", PL (SM250F)
- Dixon Fire Protection