Shop All Push On Hose Fittings
Dixon
Air King with Ferrule, 3/4"
Mfr # AM6WF
Zoro # G6545528
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4"
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # AM6WF
- Zoro # G6545528
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 3/4" |
Material | Iron |
Item | Air King with Ferrule,3/4" |
Description
Air King with Ferrule,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 60 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX600)
- DIXON Grease Whip Hose Assembly, 1/8-27 MNPT, For Use with Hand Grease Gun, Brass (GWH1800)
- ZORO SELECT 1/2" Fixed Bore 2 Groove Standard V-Belt Pulley 2.55 in OD (2AK2512)
- DDS Shaft Seal, 32 x 48 x 8 mm., Nitrile Rubber (324808TC)
- DIXON Bent Stem Swivel Hose, Barb, 7/8"x, 1/2" (ATS7812H)
- DIXON 3/4" NPT Steel Combination Nipple Threaded (STC5)
- DIXON MNPT, 1/8"xHose, Barb, 1/8" (1020202C)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2740404C)
- DIXON Boss Ground Joint Female Spud SS, 3/4" (RGB8)
- DIXON Type B Quick Connect Fitting, 4 in, Male x Hose Shank, Steel, Domestic (MC3094)
- SMC Plug, Tube 4mm, Brass and PBT (KQ2P-04)
- Dixon Hose Fittings