Shop All Push On Hose Fittings
Dixon
Air King with Ferrule, 1"
Mfr # AM11WF-1
Zoro # G6545010
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1"
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # AM11WF-1
- Zoro # G6545010
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 1" |
Material | Iron |
Item | Air King with Ferrule,1" |
Description
Air King with Ferrule,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-3/4 to 4 In, SAE 56, SS, PK10 (360030056070)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F96518K3V, Pressure Line, 3 micron (ZX-F96518K3V)
- FESTO Plastic Tubing PEN-4X0, 75-BL (PEN-4X0,75-BL)
- DODGE R30TL RIGID FEMALE FLANGE COUPLINGS/FLEX CLUTCH (003006)
- DIXON 90 Degrees Elbow 1/4" Hose I.D, 1/8" Thread (1290402C)
- DIXON Crimp Ferrule SS, ID 1", 1-33/64"-1-36/64" (CF100-6SS)
- DIXON MNPT, 1/2"xHose, Barb, 3/4" (1021208C)
- DIXON MNPT, 1/2"xPushon Hose, Barb, 3/4" (2721208C)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2740604C)
- DIXON King Nipple NPT Threaded Aluminum, 2" (AST25)
- FESTO Multiple Distributor QSLV6-3/8-10 (QSLV6-3/8-10)
- Dixon Hose Fittings