Shop All Pipe Test Plugs
Dixon
Agricultural Ball Plug, 3/4", NPTF, 3/4"
Mfr # AG6F6
Zoro # G6554567
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.58"
- Nominal Size 3/4"
- Type Ball Valve Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # AG6F6
- Zoro # G6554567
- Country of Origin Spain
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.58" |
Nominal Size | 3/4" |
Details
Material | Steel |
Type | Ball Valve Threaded Plug |
Item | Agricultural Ball Plug,3/4",NPTF,3/4" |
Description
Agricultural Ball Plug,3/4 In.,NPTF,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Fitting Union, Cast Bronze, C x MNPT, 1 In (7334 1)
- ZURN 3" Pipe Dia. PVC PVC Adapter (JP2210-PV3)
- ZORO SELECT 3/4" MBSPT x MNPT x 1-3/8" TBE Red Brass Pipe Nipple Sch 40 (464-001BSNP)
- AQUATROL Adjustable Relief Valve, 1 In, 250 psi (69C1A1M2U1-250)
- DIXON Drum Plug, Wrench Bronze (DPW)
- DIXON Tseries Ball Plug, 1/4", FNPTF, 1/4" (T2F2)
- DIXON CM-Series BR MNPTF, 1/2", Plug 3/8" (CM3M4-B)
- DIXON W-Series, BR FNPT, 1", Plug 1" (W8F8-B)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H4F4)
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51002)
- Dixon Plumbing Accessories