Shop All Pipe Test Plugs
Dixon
Agricultural Ball Plug, 1/2", ORB 3/4"
Mfr # AG4OF4
Zoro # G6553045
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.23"
- Nominal Size 3/4"
- Type Ball Valve Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # AG4OF4
- Zoro # G6553045
- UPC # 00089109919406
- Country of Origin Spain
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.23" |
Nominal Size | 3/4" |
Details
Material | Steel |
Type | Ball Valve Threaded Plug |
Item | Agricultural Ball Plug,1/2",ORB 3/4" |
Description
Agricultural Ball Plug,1/2 In.,ORB 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size (805-010)
- MASON INDUSTRIES Braided Hoses W/Carbon Steel Fixed & Floating Flanges 2 x 9 (FFL 2x9)
- DELTA 4" Deck-Mount Faucet, 2 Handles (27C4974)
- BECK 1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016402)
- DIXON K-Series Female ORB, 1/2", Plug, 1/2", ST (K4OF4)
- DIXON VSeries, Valved Plug SS 1/4", FNPTF 1/4" (V2F2-SS)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H4F4-S)
- DIXON CM-Series BR MNPTF, 1/4", Plug 1/4 (CM2M2-B)
- DIXON HTSeries Plug ST, 3/8", FNPTF, 1/2" (HT3F4)
- DIXON E-Series, FNPT, 1", Plug 18", BR (E8F8-B)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- Dixon Pipe Test Plugs