Shop All Hydraulic Quick Couplers
Dixon
AG Series Agricultural Poppet Valve Coupler, 3/4-14 Nominal, Female NPTF, Steel
Mfr # 4AGF6-PV
Zoro # G509217821
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4AGF6-PV
- Zoro # G509217821
- Country of Origin Spain
- Category Hydraulic Quick Couplers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Velocite 3, Spindle Oil, ISO Grade 2, Mineral, 5 gal Container (103866)
- D&D 72" Outside Length, 3" Top Width, 4 Ribs (4/B69)
- LISLE SWIVEL GRIPPER - SMALL (LI57020)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 14 # of Teeth (50BS14H X 5/8)
- DIXON H Series Hydraulic Interchange Coupler, 3/8 in x 3/8-18 Nominal, Quick-Connect x Female NPTF, Brass, (H3F3-B)
- DIXON H Series Interchange Poppet Valve Coupling, 1/4-18 Nominal, FNPT, Steel, Domestic (2HF2)
- DIXON Straight Through Interchange Quick Connect Coupling, 1-11-1/2 Nominal, MNPT, 303 SS, Domestic (8EM8-S)
- DIXON Pioneer Agricultural Poppet Valve Coupling, 1-11-1/2 Nominal, FNPT, Steel, Domestic (8AGF8-PV)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1 in x 1-11-1/2 Nominal, Quick-Connect x Female N (W8F8-B)
- DIXON HT Series Flush Face Quick Connect Coupling, 1-1/16-12 Nominal, Female O-Ring Boss End Style, Steel (4HTOF6)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, 4000 Series (4050-15)
- Dixon Hydraulic Quick Couplers