Shop All Hydrant Adapters
Dixon
Adapter Pin Lug, BR 4" FNST x 2-1/2"MNST
Mfr # HA4025F
Zoro # G6560550
original price:
$118.74
9% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HA4025F
- Zoro # G6560550
- Country of Origin China
- Category Hydrant Adapters
Details
Item | Adapter Pin Lug,BR 4" FNST x 2-1/2"MNST |
Description
Adapter Pin Lug,BR 4 In. FNST x 2-1/2 In.MNST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GFG Calibration Gas, CO, H2S, CH4, O2, 34L (7802-030)
- NATIONAL MARKER CO Double Pole Circuit Breaker Lockout - Standard Toggles (CB04*)
- POLAR PLUS Black Insulated Lightweight Bib, L (FW005-420PP-L)
- SELLSTROM Faceshield Visor, Polycarbonate, 6 IR (S32162)
- DIXON Female GHT Swivel x MNPT, 3/8" (5041206C)
- DIXON Brass Pin, Lug Cap (FC150)
- DIXON Female GHT Swivel x FNPT, 3/4" (5021212C)
- DIXON Rocker Lug Cap w/Chain, FNST, 2-1/2 In (RFC250F)
- DIXON Snoot BR F Swivel, 2-1/2"NST x FNPT 3" (SF25F30T)
- DIXON Pin Lug, FNSTxMNPT, 2-1/2 Inx3 In (HA2530T)
- MOON AMERICAN Pin Lug, FNHxMNH, 3 Inx2-1/2 In (369-3022521)
- Dixon Fire Protection