Shop All Camlock Fittings
Dixon
Adapter, 4 In, 100 psi, Male Adapter x FNPT
Mfr # G400-A-BR
Zoro # G0531176
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Brass
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G400-A-BR
- Zoro # G0531176
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Pipe Size (Fittings) | 4" |
Plug Outside Dia. | 4-23/32" |
Coupling Size | 4" |
Thread Size | 4"-8 |
Plug Length | 2-1/16" |
Overall Length | 2-15/16" |
Hose Fitting Size | 4 in |
Pipe Size - Pipe Fitting | 4" |
Description
Cam and Groove Adapter, Plug, Body Material Brass, Type A, Coupling Size 4 in, Female, Connection Type NPT, Hose Fitting Size 4 in, FNPT, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 23/32 in, Overall Length 2 15/16 in, Includes Locking Arm Yes, Thread Size 4 in -8, Plug Length 2 1/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-11588)
- KISSLER Ice Maker Connector, Stainless Steel, 24" (88-6012)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 150 psi (6010EDM01-KM-150)
- WESTBRASS Sink Hole Cover, 2" Diameter in Polished Chrome (D202-26)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank4", AL (400C-90AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 2", SS (200-C-SS)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, 316 SS, Domestic (100-A-SS)
- DIXON Adapter, 4 In, 100 psi, Male Adapter x MNPT (G400-F-BR)
- DIXON Global Type AA Spool Adapter, 1 in Nominal, Male Adapter End Style, Aluminum, Domestic (G100-AA-AL)
- DIXON Adapter, 3x4In, 100psi, Male Adapter x FNPT (3040-A-AL)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, E, 1" Adapter x 1" Hose Shank (BULK-CGF-223)
- Dixon Camlock Fittings