Shop All Camlock Fittings
Dixon
Adapter, 2x3In, 250psi, Male Adapter x FNPT
Mfr # 2030-A-AL
Zoro # G4618241
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2030-A-AL
- Zoro # G4618241
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 3" |
Thread Size | 3 in -8 |
Plug Length | 1-7/8" |
Coupling Size | 2" |
Hose Fitting Size | 3" |
Plug Outside Dia. | 2-31/64" |
Overall Length | 3-3/4" |
Pipe Size - Pipe Fitting | 3" |
Size | 2 x 3" |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 2 in, Female, Connection Type NPT, Hose Fitting Size 3 in, FNPT, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 2 31/64 in, Overall Length 3 3/4 in, Includes Locking Arm Yes, Thread Size 3 in -8, Plug Length 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Rose Spray Outlet (E21JKABCP)
- ZORO SELECT 1-1/2" Socket Weld 316 SS 90 Degree Elbow (609E111SW112)
- ZORO SELECT 2" FNPT Galvanized Cross (6KJ43)
- DELTA Button, Red and Blue (RP28906)
- DIXON Cam and Groove, SS Adapter x FNPT, 1-1/2" (G150-A-SS)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", AL (200D-90AL)
- DIXON Cam and Groove Handle, 316 SSss Steel (300-HRP-SP)
- DIXON Cam and Groove Coupling, 2", 316 SS (G200-DD-SS)
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-F-AL)
- DIXON Type B Cam and Groove Coupler, 1 in Nominal, Female Coupler x MNPT End Style, Polypropylene (PPB100)
- ZORO SELECT Cam and Groove Adapter, 5", Aluminum (PLE39)
- Dixon Camlock Fittings