Shop All Camlock Fittings
Dixon
Adapter, 2x2 In, 250psi, Male AdapterxFNPT
Mfr # G200-A-BR
Zoro # G0952804
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Brass
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G200-A-BR
- Zoro # G0952804
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Thread Size | 2 in -11-1/2 |
Hose Fitting Size | 2" |
Overall Length | 2-7/16" |
Coupling Size | 2" |
Plug Outside Dia. | 2-15/32" |
Plug Length | 1-7/8" |
Pipe Size - Pipe Fitting | 2" |
Description
Cam and Groove Adapter, Plug, Body Material Brass, Type A, Coupling Size 2 in, Female, Connection Type NPT, Hose Fitting Size 2 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 15/32 in, Overall Length 2 7/16 in, Includes Locking Arm Yes, Thread Size 2 in -11-1/2, Plug Length 1 7/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 10 in W x (8010004214)
- ANVIL 3/4" FNPT Galvanized 45 Degree Elbow (0311023600)
- ZORO SELECT Hex Bushing, 1"x1/4", 150,304, Thrd (4381031110)
- VNE Solid End Cap, T316L (EG16A-6L6.0)
- DIXON Cam and Groove, MI Adapter x MNPT, 4" (400-F-MI)
- DIXON Cam and Groove Coupler x FNPT, 1", SS (RD100BL)
- DIXON WSeries Wingstyle Dust Cap, 1-1/4" (W10DC)
- DIXON Coupler, 2 x 1-1/2 In, 250 psi, Aluminum (2015-B-AL)
- DIXON Cam and Groove, AL Adapter x Hose, 1-1/2" (150-E-AL)
- DIXON Dust Cap, 3 In, 125 psi, Female Coupler (G300-DC-BR)
- APG 2" Aluminum Part B (320BAL)
- Dixon Camlock Fittings