Shop All Camlock Fittings
Dixon
Adapter, 1-1/2In, 250psi, Male AdapterxFNPT
Mfr # G150-A-BR
Zoro # G2827702
original price:
$27.52
16% off
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Brass
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G150-A-BR
- Zoro # G2827702
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Pipe Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Plug Length | 1-5/8" |
Hose Fitting Size | 1 1/2 in |
Overall Length | 2-3/16" |
Plug Outside Dia. | 2-3/32" |
Coupling Size | 1-1/2" |
Thread Size | 1-1/2"-11-1/2 |
Pipe Size - Pipe Fitting | 1-1/2" |
Size | 1-1/2" |
Description
Cam and Groove Adapter, Plug, Body Material Brass, Type A, Coupling Size 1 1/2 in, Female, Connection Type NPT, Hose Fitting Size 1 1/2 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 3/32 in, Overall Length 2 3/16 in, Includes Locking Arm Yes, Thread Size 1-1/2 in -11-1/2, Plug Length 1 5/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Deckard 24" Towel Bar, Brushed Nickel (BTB-DA2K)
- DIXON Adapter, 4 In, 100 psi, Male Adapter x FNPT (G400-A-BR)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit - Push Pull (601-PP-PVC-BZ)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3/4", CPVC/EPDM, S/T (TC20075STE)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, AL, 2" (200DA-90AL)
- DIXON Type DP Cam and Groove Dust Plug, 2-1/2 in Nominal, Aluminum, Import (G250-DP-AL)
- DIXON Adapter, 1 In, 250 psi, Forged Brass (G100-E-BR)
- DIXON Spool Coupler, 3 x 3 In, 125 psi, Aluminum (300-DD-AL)
- DIXON Dust Cap, 4 In, 100 psi, Female Coupler (G400-DC-BR)
- DIXON Cam and Groove Coupler, 3 in Nominal, Coupler x Clamp End Style, 316 SS, Domestic (RC300SE)
- DIXON Cam and Groove, AL Coupler x FNPT, 4" (G400-D-AL)
- Dixon Camlock Fittings