Shop All Camlock Fittings
Dixon
Adapter, 1-1/2 In, 250 psi, Brass
Mfr # G150-E-BR
Zoro # G3039364
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Brass
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G150-E-BR
- Zoro # G3039364
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Hose Size | 1-1/2" |
Overall Length | 4-1/2" |
Outside Dia. | 2-1/4" |
Body Dia. | 2-3/32" |
Coupling Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Dia./Thread Size | 1-1/2" |
Plug Length | 1-5/8" |
Hose Fitting Size | 1-1/2" |
Plug Outside Dia. | 2-3/32" |
Pipe Size - Pipe Fitting | 1-1/2" |
Size | 1-1/2" |
Description
Cam and Groove Adapter, Plug, Body Material Brass, Type E, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 3/32 in, Overall Length 4 1/2 in, Includes Locking Arm No, Plug Length 1 5/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, 304 SS, 3/4" Pipe Size, MNPT (ZUSA-PF-416)
- T&S BRASS 4-Arm Handle Kit (B-19KNS)
- SLOAN Sensor Assembly, Urinal (EBV312A-U)
- HAM-LET 1/4" x 19/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-8MM X 1/4)
- DIXON Cam/Groove, Coupler x Hose, Shank 3", AL (G300-C-AL)
- DIXON Cam and Groove, Dust Plug 4", AL (400-DP-AL)
- DIXON Adapter, 2x3In, 250psi, Male Adapter x FNPT (2030-A-AL)
- DIXON Tank Transport Cam and Groove Adapter, 3" (300ASSSAP)
- DIXON Adapter, 1 In, 250 psi, Male Adapter x MNPT (G100-F-BR)
- DIXON Cam and Groove, AL Coupler x FNPT, 3" (G300-D-AL)
- DIXON Type DA Cam and Groove Reducing Coupler, 2 x 4 in Nominal, Coupler x Adapter End Style, 316 SS (4020-DA-SS)
- Dixon Camlock Fittings