Shop All Pressure Gauges
Dixon
ABS Dry Gauge, 1/4", Back Mount 0-200psi
Mfr # GC235
Zoro # G6564279
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4"
- Gauge Application Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
- Range 0 to 200 psi
- Accuracy +/- 3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # GC235
- Zoro # G6564279
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" |
Diameter | 2" |
Details
Item | ABS Dry Gauge,1/4",Back Mount 0-200psi |
Connection Location | Center Back |
Gauge Application | Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement |
Range | 0 to 200 psi |
Accuracy | +/- 3-2-3% |
Material | ABS plastic |
Max. Pressure (PSI) | 200 |
Description
ABS Dry Gauge,1/4 In.,Back Mount 0-200psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/100#)
- SPAN Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (LFS-210-400-G-CERT)
- TEST PRODUCTS INTERNATIONAL Leak Detector, Refrigerant (750A)
- WOHLER Video Borescope, Pixel Res. 1600 x 1200 (7792)
- DIXON SS Liquid Fill Gauge LowerMnt, 0-10000psi (GLSS10000)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-160psi (GLS417)
- DIXON ABS Dry Gauge, 1/4", 0-100psi, 2", Face (GL125)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-3000psi (GLS450)
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC605)
- DIXON Standard Dry Gauge, 0 to 200 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC625)
- WINTERS Pressure Gauge, 0 to 300 1/4 in MNPT, Gray (PFP647WBG)
- Dixon Pressure Gauges