Shop All Pressure Gauges
Dixon
ABS Dry Gauge, 1/4", 0-160psi, 2", Face
Mfr # GL130
Zoro # G6554856
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4"
- Gauge Application Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
- Range 0 to 160 psi
- Accuracy +/- 3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GL130
- Zoro # G6554856
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" |
Diameter | 2" |
Details
Connection Location | Lower |
Item | ABS Dry Gauge,1/4",0-160psi,2",Face |
Gauge Application | Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement |
Range | 0 to 160 psi |
Accuracy | +/- 3-2-3% |
Material | ABS plastic |
Max. Pressure (PSI) | 160 |
Description
ABS Dry Gauge,1/4 In.,0-160psi,2 In.,Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDTRONICS Digital Battery Analyzer for 6/12 Volt B (MIDMDX-640)
- EXTECH Bead Wire Temp Probe, -22 to 572 Deg F (TP873)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-2)
- LASCAR Temperature Sensor, -40 deg. to 257 deg F (Wireless Alert TP)
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-160psi (GLSS160)
- DIXON ABS Dry Gauge, 1/4" Back Mount 0-100psi (GC225)
- DIXON ABS Dry Gauge, 1/4", 0-100psi, 2.5", Face (GL330)
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-30psi (GLSS30)
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC620)
- DIXON Standard Dry Gauge, 0 to 60 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC220)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.20.160.L)
- Dixon Pressure Gauges