Shop All Pressure Gauges
Dixon
ABS Dry Gauge, 1/4", 0-100psi, 2.5", Face
Mfr # GL330
Zoro # G6564260
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4"
- Gauge Application Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
- Range 0 to 100 psi
- Accuracy +/- 3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # GL330
- Zoro # G6564260
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" |
Diameter | 2-1/2" |
Details
Item | ABS Dry Gauge,1/4",0-100psi,2.5",Face |
Connection Location | Lower |
Gauge Application | Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement |
Range | 0 to 100 psi |
Accuracy | +/- 3-2-3% |
Material | ABS plastic |
Max. Pressure (PSI) | 100 |
Description
ABS Dry Gauge,1/4 In.,0-100psi,2.5 In.,Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 1-1/2", 0/60psi, 1/8"Back Mount (102D-158D-10/32)
- LENZ Fluid Level Gauge With Thermometer 6.1" Overall Length, 5" Bolt (221199)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FLY2)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 7 Day, PK100 (PW 00213806 7D)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-300psi (GLS425)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-30psi (GLS405)
- DIXON Standard Dry Gauge, 0 to 15 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL100)
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC620)
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL115)
- DIXON ABS Dry Gauge, 1/8", Back Mount 0-100psi (GC615)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-400Psi/Kpa (PFQ817)
- Dixon Pressure Gauges