Shop All Pipe Test Plugs
Dixon
A Series Male Plug Brass NPTF, 1/8"
Mfr # A1M1-B
Zoro # G6553377
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Max. Diameter 0.51"
- Nominal Size 1/8"
- For Use In Compressed Air Service Where the Convenience of One Hand Operation and a Compact Profile is Desired
- Type Pneumatic Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # A1M1-B
- Zoro # G6553377
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.51" |
Nominal Size | 1/8" |
Details
Material | Brass |
For Use In | Compressed Air Service Where the Convenience of One Hand Operation and a Compact Profile is Desired |
Type | Pneumatic Plug |
Item | A Series Male Plug Brass NPTF,1/8" |
Description
A Series Male Plug Brass NPTF,1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Flange, 1 1/2" FNPT, Steel, PK2 (101241LF)
- LEGEND VALVE 3/4" T-545VB NO LEAD SILLCOCK (107-414NL)
- PARKER 1/4" Flare x FNPS Brass Swivel 90 Degree Elbow 10PK (166FSV-4-4)
- HOSE MASTER 2" Dia x 18" L 316 SS Flexible Metal Hose (GZ200SM180)
- DIXON K-Series FNPT, 3/8", Plug 3/8", ST (K3F3)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- DIXON CM-Series BR MNPTF, 1/2", Plug 3/8" (CM3M4-B)
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H4F4)
- DIXON ST-Series FNPT Plug, 1/2", ST (ST4F4)
- CHERNE Test Ball Plug, Pneumatic, Size 6 In (270067)
- Dixon Plumbing Accessories