Shop All Push On Hose Fittings
Dixon
6" NPT Steel Combination Nipple Threaded
Mfr # ST60
Zoro # G6563420
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # ST60
- Zoro # G6563420
- Country of Origin United States
- Category Push On Hose Fittings
Details
Item | King Nipple |
Basic Pipe Fitting Material | Metal |
Description
King Nipple NPT Threaded Unplated ST,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1603 ZZ PRX)
- LEGACY Flexzilla 3/8 In. X 100 Ft. Air Hose With 1/4 In. (HFZ38100YW2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 18 # of Teeth (40BS18H X 5/8)
- FESTO Standards-Based Cylinder DNC-40-500-PPV-A (DNC-40-500-PPV-A)
- DIXON King Combo ST Nipple, 2", NPT 1-1/2" (STC2520)
- DIXON Short Shank Female NST 2-1/2", AL (FAB250N)
- DIXON Dixon Hose, Mender Steel, 1/2" (DM1)
- DIXON 3/4" x 1" NPT Steel Combination Nipple Threaded (STC0510)
- DIXON Type B Male x Hose, Shank, 6" (MC3096)
- DIXON Barb X Thread 1 in Hose I.D, 1-5/16"-12 Thread (2881621SS)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-37AS)
- Dixon Hose Fittings