Shop All Push On Hose Fittings
Dixon
5" NPT Steel Combination Nipple Threaded
Mfr # ST50
Zoro # G6563439
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # ST50
- Zoro # G6563439
- Country of Origin United States
- Category Push On Hose Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | King Nipple NPT Threaded Unplated ST,5" |
Description
King Nipple NPT Threaded Unplated ST,5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN4)
- TRITAN Insert Ball Brng, SB, 1/2in dia, Setscrew (SB201-8)
- D&D 61" Outside Length, 1/2" Top Width, 1 Ribs (4LK610)
- FESTO Push-In L-Fitting QBL-1/4-3/8-U (QBL-1/4-3/8-U)
- DIXON Elbow Crimped or Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (1291008C)
- DIXON Ground Joint Air Hammer F Spud, 3/4" (GJ55)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 3/4" (2721212C)
- DIXON Dixon Hose, Mender Steel, 2" (DM26)
- DIXON Barb X Thread 1/2 in Hose I.D, 3/8"-18 Thread (2720806SS)
- DIXON Crimp Ferrule SS, ID 1", 1-33/64"-1-36/64" (CF100-6SS)
- MILTON Hose End Fitting, 1/4" FNPT, 3/8" ID, PK10 (605-2)
- Dixon Hose Fittings