Shop All Camlock Fittings
Dixon
4" x 3" SS Cam & Groove Reducing Coupler x Adapter
Mfr # 4030-DA-SS
Zoro # G4583905
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Coupler/Adapter Combinations
- Body Material 316 Stainless Steel
- Coupling Type Type DA
- Connection Type Female Coupler x Male Adapter
- Coupler Size 4" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4030-DA-SS
- Zoro # G4583905
- UPC # 089109809530
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" x 3" |
Plug Length | 2" |
Overall Length | 6-3/8" |
Coupling Size | 4" x 3" |
Plug Outside Dia. | 3-19/32" |
Socket Inside Diameter | 4 in |
Socket"side Diameter | 4" |
Size | 4 x 3" |
Description
Cam and Groove Adapter, Socket x Plug, Body Material 316 Stainless Steel, Type DA, Coupling Size 4 in Socket x 3 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 3 19/32 in, Socket Inside Diameter 4 in, Gasket Material Nitrile, Overall Length 6 3/8 in, Includes Locking Arm Yes, Plug Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Air Admittanc Valve Kit (39239)
- DANCO Overflow Plate Bn (89235A)
- OATEY 1COP Bell Pipe Hanger (33693)
- FLEXTRON Gas Line Hose 5/8'' O.D.x18'' Len 1/2"x 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-18K)
- DIXON Cam and Groove, SS Adapter x FNPT, 4" (G400-A-SS)
- DIXON Reducing Coupler/Adapter, 1-1/2 x 1 In (1510DAAL)
- DIXON Cam and Groove Coupler x MNPT 3", AL (G300-B-AL)
- DIXON Type DA Cam and Groove Reducing Coupler, 4 x 2 in Nominal, Coupler x Adapter End Style, Aluminum, Do (2040-DA-AL)
- DIXON Spool Coupler, 4In, 100 psi, Female Coupler (400-DD-AL)
- DIXON Coupler, 1-1/2 In, Female Coupler x FNPT (G150-D-BR)
- BANJO 3/4" Male Adapter x FNPT Cam Lever Coupling (75A1/2)
- Dixon Fittings