Shop All Check Valves
Dixon
3/8" Steel Series C Check Valve
Mfr # SCV600
Zoro # G6547381
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type FNPT
- Body Material Steel
- Cracking Pressure 5 psi
- Max. Pressure 5000 psi @ 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # SCV600
- Zoro # G6547381
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Size | 3/8" |
Details
Connection Type | FNPT |
Body Material | Steel |
Cracking Pressure | 5 psi |
Item | Check Valve |
Max. Pressure | 5000 psi @ 70 Degrees F |
Material of Construction | Steel |
Description
Series C Check Valve Steel,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel (R9H72875-PP)
- HONEYWELL NORTH Adapter Nut (80862-H5)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In. (8A-V8LK-SS)
- SLOAN Piston Kit Cn1002A Repair Kit Closet Piston w/Seat (0314016)
- DIXON 1" Brass Safety Check Valve, Connection Type: NPT (SCVS8)
- DIXON Spring-Loaded Check Valve, 1-1/2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV150)
- DIXON 1" Brass Safety Check Valve (SCVL8)
- DIXON 3/4" Brass Safety Check Valve (SCVS6)
- DIXON Check Valve, 1/2 in, FNPT, 316 SSss Steel Body (SSCVIL050)
- DIXON 1" Brass Safety Check Valve (SCVH8)
- ZORO SELECT 1/8" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-2B2B-B)
- Dixon Valves