Shop All Check Valves
Dixon
3/4" FNPT Brass Ball Cone Check Valve
Mfr # 61-104
Zoro # G6550778
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Max. Pressure 400 psi WOG, 125 psi WSP
- Length 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 61-104
- Zoro # G6550778
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Length | 2-7/8" |
Size | 3/4" |
Width | 1-1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Max. Pressure | 400 psi WOG, 125 psi WSP |
Material of Construction | Brass |
Item | Ball Cone Check Valve |
Cracking Pressure | 0.5 psi |
Description
Ball Cone Check Valve Brass,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Street Elbow (26051)
- KOHLER Ceramic Wall-Mount Two-Handle Valve Syst (302-K-NA)
- SLOAN Dual Filtered Diaphragm Kit, For use with G2275743 (A1050A)
- BRADLEY Vernatherm Valve (S01-525S)
- DIXON 3" Stainless Steel Spring Check Valve (HSCE300)
- DIXON 1" Brass Safety Check Valve (SCVL8)
- DIXON 1/2" FNPT Brass Ball Cone Check Valve (61-103)
- DIXON 3/4" Brass Safety Check Valve (SCVR6)
- DIXON 2" FNPT Brass Spring Loaded Check Valve (CV200)
- DIXON Spring-Loaded Check Valve, 1-1/2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV150)
- MAGIC 2" Slip Clear PVC Silent Check Valve (B-0823-20C)
- Dixon Check Valves