Shop All Check Valves
Dixon
3/4" Brass Safety Check Valve
Mfr # SCVS6
Zoro # G6555845
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type NPT
- Body Material Brass
- Length 3-9/16"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # SCVS6
- Zoro # G6555845
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Length | 3-9/16" |
Size | 3/4" |
Details
Connection Type | NPT |
Body Material | Brass |
Max. Pressure | 350 psi |
Material of Construction | Brass |
Item | Safety Check Valve |
Product Type | Safety Check Valve,3/4",160-180SCFM |
Description
Safety Check Valve,3/4 In.,160-180SCFM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 Tee Brass Barstock (5316012)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-800T20-4ANL-CP)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size (829-131)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (690455)
- DIXON 1/2" FNPT Brass Spring Loaded Check Valve (CV050)
- DIXON 3/4" Brass Safety Check Valve (SCVH6)
- DIXON 3" Stainless Steel Spring Check Valve (HSCE300)
- DIXON 2" FNPT Brass Spring Loaded Check Valve (CV200)
- DIXON 1-1/2" Brass Safety Check Valve (SCVL12)
- DIXON 3/4" FNPT Brass Ball Cone Check Valve (61-104)
- LEGEND VALVE 2" T-312 DI WAFER CHEK DI DISC (116-241)
- Dixon Check Valves