Shop All Check Valves
Dixon
3/4" Brass Safety Check Valve
Mfr # SCVH6
Zoro # G6558408
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type NPT
- Body Material Brass
- Material of Construction Brass
- Length 3-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # SCVH6
- Zoro # G6558408
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Length | 3-9/16" |
Size | 3/4" |
Details
Connection Type | NPT |
Body Material | Brass |
Material of Construction | Brass |
Max. Pressure | 350 psi |
Item | Safety Check Valve |
Product Type | Safety Check Valve,3/4",180-200 SCFM |
Description
Safety Check Valve,3/4 In.,180-200 SCFM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMGLAS 6-5/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1-1/2" Wall (22855)
- SANISURE Silicone Tubing (PLTS-LH-500X750-50)
- DIXON Coupler, 1-1/2 In, Female Coupler x MNPT (G150-B-BR)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3210)
- DIXON 1/2" FNPT Brass Spring Loaded Check Valve (CV050)
- DIXON 3/4" Brass Safety Check Valve (SCVS6)
- DIXON 2" FNPT Brass Spring Loaded Check Valve (CV200)
- DIXON Spring-Loaded Check Valve, 1-1/4 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV125)
- DIXON Safety Check Valve, 3/4 in Nominal, MNPT x FNPT End Style, Brass Body (SCVJ6)
- DIXON 1-1/2" Brass Safety Check Valve (SCVL12)
- HAYWARD FLOW CONTROL Y-Check Valve, 4", PVC/EPDM, Socket (YC10400SE)
- Dixon Check Valves