Shop All Camlock Fittings
Dixon
3" x 2" SS Cam & Groove Reducing Coupler x Adapter
Mfr # 3020-DA-SS
Zoro # G4629256
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Coupler/Adapter Combinations
- Body Material 316 Stainless Steel
- Coupling Type Type DA
- Connection Type Female Coupler x Male Adapter
- Coupler Size 3" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 3020-DA-SS
- Zoro # G4629256
- UPC # 089109809189
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 3" x 2" |
Overall Length | 6-9/32" |
Plug Outside Dia. | 2-15/32" |
Plug Length | 1-7/8" |
Socket Inside Diameter | 3 in |
Coupling Size | 3" x 2" |
Socket"side Diameter | 3" |
Size | 3 x 2" |
Description
Cam and Groove Adapter, Socket x Plug, Body Material 316 Stainless Steel, Type DA, Coupling Size 3 in Socket x 2 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 2 15/32 in, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 6 9/32 in, Includes Locking Arm Yes, Plug Length 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Ball Valve, Safety Exhaust, Air Lines, 1/4" (511L-1/4)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. PVC FIP x FIP Union (PVCU114F)
- KECKLEY 3/4", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (3/41THS-CI062P34-BOKI-KT7)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 80 (41216LS)
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-F-AL)
- DIXON Cam and Groove Coupling, 1-1/2", Brass (BB150EZ)
- DIXON Cam and Groove Coupler x MNPT, 1", BR (100-B-BR)
- DIXON Cam and Groove, Adapter TTMA Flange AL, 3" (300-ALT-AL)
- DIXON Coupler, 2 x 1-1/2 In, 250 psi, Aluminum (2015-B-AL)
- DIXON 2" x 3" Male Adapter SS Spool Adapter (2030-AA-SS)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-485)
- Dixon Camlock Fittings