Shop All Foot Valves
Dixon
3" Threaded Cast Iron Foot Valve
Mfr # DFVS35
Zoro # G6550638
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type NPT
- Body Material Cast Iron
- Length 10-3/4"
- Material of Construction cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # DFVS35
- Zoro # G6550638
- Country of Origin China
- Category Foot Valves
Dimensions
Pipe Size | 3" |
Length | 10-3/4" |
Width | 11-3/4" |
Size | 3" |
Details
Connection Type | NPT |
Body Material | Cast Iron |
Item | Foot Valve |
Material of Construction | cast iron |
Product Type | Cast Iron Threaded Foot Valve,3" |
Description
Cast Iron Threaded Foot Valve,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK P-Trap 1-1/2 Pvc Slip Joint (PP20940)
- DRAIN-ALL High Pressure Zero Loss Drain, 1/2 in NPT (PH50-0NAAA)
- ZORO SELECT 3/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (464-040)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436015RMC)
- DIXON 6" Threaded Cast Iron Foot Valve (DFVS60)
- DIXON 2" Threaded Cast Iron Foot Valve (DFVS25)
- DIXON 4" Threaded Cast Iron Foot Valve (DFVS40)
- B & K FOOT VALVE 1.5"" LF (FV-6TLF)
- LEGEND VALVE 1-1/4" T-756 S.S. FOOT VALVE (113-466)
- SIMMONS 1-1/2" NPT Bronze Foot Valve (456SB)
- CAMPBELL 1-1/2" FNPT Lead Free Bronze Spring Foot Valve (4104E)
- Dixon Valves